DESCRIPTION

  • Features 640 x 480 resolution and an integrated microphone and speakers
  • Multi mode recording lets you take snapshots, record full frame video and record in a lean video format called auto-log (small files)
  • One touch recording allows you to record snapshots and video to a USB Thumbdrive, and then hand it directly to your customer
  • The 12.1" daylight readable display allows you to easily monitor and record inspections in bright outdoor environments

Ridgid SeeSnake™ CS10 Digital Recording Monitor

R39328

Length:

SPECIFICATIONS

Collection
SeeSnake™
Height
12-13/32 in
Length
14.30 in
Power Source
AC
Volts
18V
Width
11-9/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS