DESCRIPTION

  • Approach the transmitter from any direction
  • Depth measurement is continuous
  • FCC compliant
  • Four 1.5V C batteries required
  • Frequency range: 512kHz
  • Full lifetime warranty against material defects and workmanship
  • Maximize the signal and the locate is complete

Ridgid NaviTrack® Diagnostic Locator

R96967

Color Finish

 

SPECIFICATIONS

Collection
NaviTrack®
Color Finish
Red
Power Source
Battery
Volts
4V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2603.14
EACH
  • QUANTITY

DOCUMENTS