DESCRIPTION

  • Can be easily mounted
  • Daylight viewable display for a crisp, clear in-pipe image
  • On-screen keyboard for adding custom job information and text notes
  • One-touch recording for fast, efficient documentation of inspection jobs
  • SeeSnake® software allows the user to edit, archive, and deliver reports via print, DVD, or online
  • Water resistant keyboard for direct control of essential camera and monitor functions

Ridgid Digital Recording Monitor

R45158

Length:

SPECIFICATIONS

Height
10-3/5 in
Length
14 in
Power Source
Battery
Volts
18V
Width
7-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY