DESCRIPTION

  • Includes C-13 C-cable with inner drum measuring 5/16" x 35'
  • Includes Ridgid® drain cleaning gloves and operator’s manual
  • Premium-quality, compression-wound inner core cable combines strength and flexibility to resist kinking
  • Special inner drum design virtually eliminates cable flip-over inside the drum and drum leakage
  • The motor quietly delivers enough torque to clear even the toughest blockages
  • Two-piece, twist lock drum housing will not dent or corrode and allows easy access to the inner drum and cable

Ridgid Drain Cleaner

R71702

Cable Length ft :

15 ft

SPECIFICATIONS

AMP
1.6
Cable Length ft
15 ft
Material
Plastic, Steel
Power Source
Electric
UL Listed
No
Volts
115V

Starting at
$595.21
EACH
  • QUANTITY