DESCRIPTION

  • Easy clutch jaw change-out allows 15-foot sections of 7/8" cable to be run through lines up to 175'
  • Easy to handle, equipped to run 15-foot sections of 1 1/4" cable down lines up to 200'
  • Features cable carrier storage during transport
  • Full lifetime warranty against material defects and workmanship
  • Integrated wheels allow for easy transport, fast set up and fast clean up
  • Upright A frame features cable carrier storage during transport, ideal for in-house applications

Ridgid Drain Cleaner Upright Frame

R23712

Volts:

SPECIFICATIONS

Power Source
AC
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY