DESCRIPTION

  • Audible and visual alerts to give you a heads up when it comes up against a difficult obstruction
  • Cleans up easily with soap and water
  • Cleans up to 10" sewer and drain lines
  • Complete "Work-Ready" units-just attach the right tool
  • Main and inner drum will not rust, split or dent
  • Main drum will hold 100' of 3/4" cable or 125' of 5/8" cable
  • The Autofeed® mechanism has grease fittings and an open design for ease of maintenance
  • The inner drum and Ball Bearing distributor arm work with the motor and gearbox system to reduce the chance of cable flip-over inside the drum
  • This unit will handle lines up to 10" and with the larger motor and gear box this unit will chew through the toughest of clogs and the thickest of roots
  • With the patented Autofeed® control you can advance and retrieve cable with the push of a lever at up to 22 feet per minute

Ridgid Drain Cleaner with Cable

R60052

Volts:

SPECIFICATIONS

CSA Certified
Yes
Length
31 in
Material
Metal
Power Source
Electric
RPM
200
Type
Drum Machine Kit
UL Listed
Yes
Volts
115V
Watts
600

Starting at
Call for Pricing
  • QUANTITY