Drain Cleaning 6 ft. Toilet Auger

You last purchased this on
 
RIDGID

Drain Cleaning 6 ft. Toilet Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Drain Cleaning 6 ft. Toilet Auger

  • Fast #
  • Part #R56663
  • Item #7637983
  • Manufacturer Part #56663
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Storage bag for clean transportation.
  • Optional drill attachment to power through toilet obstructions.
  • Interchangeable heads to meet the demands of the job.
  • Heavy-duty Tri-Wrap cable for optimum strength.
  • Zinc plated steel tubing to resist corrosion.
  • Quick lock adjustment to extend the cable 6' and clear beyond the toilet.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
6 ft
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Corded Cordless:
Cordless
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
49 in x 8 in x 1-1/2 in
Power Source:
Electric, Manual
Tool Type:
Auger
Weight:
6.5 lb