DESCRIPTION

  • Cable control system
  • Includes bulb auger, cutters, pin key, cable, cart, and cleaning gloves
  • Integrated transport cart
  • K-400 Machine with Gloves & Std. Equipment: C-32 IW 3/8" x 75' (10 mm x 23 m) Solid Core (Integral Wound) Cable, T-260 Tool Set
  • Retractable handle
  • Solid core cable
  • Uses tough 3⁄8" or 1⁄2" integral wound solid core cable that is rugged and kink resistant

Ridgid Drain Cleaning Machine

R52363

Cable Length ft :

75 ft

SPECIFICATIONS

AMP
6
Cable Length ft
75 ft
Color Finish
Black, Grey, Red
Height
22-3/5 in
Horsepower
1/3 hp
Length
19-3/4 in
UL Listed
Yes
Volts
115V
Width
17-1/4 in

Starting at
$583.78
EACH
  • QUANTITY