DESCRIPTION

  • Audible warnings let operator know when blockage is encountered
  • Direct drive design allows the universal motor and gearbox shift down as torque builds
  • Double tubular frame is lightweight and designed for extra strength
  • Drum requires no adjustments to stay aligned and tight on drive shaft
  • Includes standard accessories and 5/8" x 100' solid core cable
  • Low center of gravity frame design and custom kickstand keep machine firmly anchored during operation
  • Patented cable control system causes the drum to slow down when the blade becomes lodged in a blockage, limiting the potential for cable flip
  • Powerful feed mechanism is built to last and is easily maintained
  • Rugged, corrosion-resistant polyethylene drum is rust and dent proof
  • Separate drum and machine in seconds, the inner drum and guide tube remove easily to maintain or replace cable

Ridgid Drain Cleaning Machine

R93557

Volts:

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K-6200
Diameter
5/8 in
Length
100 in
Power Source
AC
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS