DESCRIPTION

  • A powerful, easy to transport, versatile machine for cleaning indoor drains and requires minimal set-up to clean sink lines, floor drains and roof vents
  • Cable drum quick-release and built-in hand-holds allow easy cable change and transport
  • Ideal for cleaning through 3/4" to 1-1/2" sink traps
  • Includes cable measuring 1/2" x 90', funnel auger, knife blade cutter, spade cutter, pin key and a pair of gloves
  • Powerful 175W universal motor spins cable at 24 RPM
  • The rugged, corrosion resistant drum tilt adjusts for proper cable feed angle and the inner-drum guards against cable flip-over inside the drum
  • Tools connect to cable in seconds
  • When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control
  • When the cable hits a blockage, the motor gears down automatically to deliver more power and enhance operator control

Ridgid Drain Cleaning Machine Ridge Tool

R53127

Volts:

115V

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K3800
Diameter
1/2 in
Length
90 ft
Volts
115V

Starting at
$1524.5
EACH
  • QUANTITY