DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Heavy-duty cast iron end pipe wrench
  • Ideal for pipe work close to a wall, in tight quarters or in closely-spaced parallel lines
  • Jaw capacity: 1.5" - 2"
  • Provides a faster, easier way to get a grip and long handle swing

Ridgid End Pipe Wrench

R31065

Pipe Capacity:

2 in

SPECIFICATIONS

Length
12 in
Material
Cast Iron
Pipe Capacity
2 in

Starting at
$33.1
EACH
  • QUANTITY

DOCUMENTS