Fiberglass 13-1/4 in. 20 oz. Claw Hammer

You last purchased this on
 
RIDGID

Fiberglass 13-1/4 in. 20 oz. Claw Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Fiberglass 13-1/4 in. 20 oz. Claw Hammer

  • Fast #
  • Part #RID52490
  • Item #1284865
  • Manufacturer Part #52490
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wood handles are select grain burnished hickory
  • Full lifetime warranty against material defects & workmanship
  • Impact-resistant handle with no-slip cushion grip
  • Claw hammers feature impact-resistant fiberglass handles with no-slip cushion grip
  • Requires Certification

Specifications

Color Finish Name:
Red
Hammer Type:
Claw
Handle Length (in):
13-1/4 in
Handle Material:
Fiberglass
Head Material:
Steel
Head Weight:
20 oz
Length:
13-1/4 in