Filter Hepa VF6000

You last purchased this on
 
RIDGID

Filter Hepa VF6000

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Filter Hepa VF6000

  • Fast #
  • Part #R97457
  • Item #2394023
  • Manufacturer Part #97457
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Washable and reusable.
  • Fits 5 to 20 gallon RIDGID wet/dry vacs.
  • Best for nearly any allergen, dirt and fine dust, or powder.
  • Not EPA RRP qualified.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Greens
Color Finish Name:
Green
Filter Type:
HEPA
Origin:
Global
Overall Box Size:
7 in x 7 in x 9-1/4 in
Product Type:
Filter
UL Listed:
No
Vacuum Type:
Wet & Dry