DESCRIPTION

  • Graduated on 1 side in millimeters with red markings every 10 cm and the reverse side reads in inches
  • Precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with red 16" stud marks and positive locking joints

Ridgid Folding Metric Rule

R81280

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
7 ft
Material
Fiberglass
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY