DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Funnel Retrieving Auger T-6

R63195

Length:

4 in

SPECIFICATIONS

Brand Model Compatibility
1-1/4 in Sectional Machines
Length
4 in
Material
Steel
Size
4 in
Type
Retrieving Auger

Starting at
$29.0
EACH
  • QUANTITY

DOCUMENTS