DESCRIPTION

  • All jetters feature pulse action allowing them to easily negotiate difficult bends and traps
  • As the hose goes into the line the thrust drives it in, you simply guide it
  • As you pull back on the hose it will scrub the walls of your pipe completely
  • Blast through grease and sludge
  • Compact and highly portable
  • Each jetter is outfitted with a high quality pump and corrosion resistant forged brass head
  • Jets lines from 1-1/4" to 6"
  • Jetter with pulse – H-61, H-62 and H-64 1⁄8" NPT nozzles – H-71 and H-72 1⁄4" NPT nozzles, 110' x 1⁄4" jet hose – 75' x 3⁄16" trap hose – FV-1 foot valve – nozzle cleaning tool – H-1235 wash wand hose 1⁄2" x 35' mounted on H-30 cart
  • Opens up clogged lines quickly

Ridgid Gasoline Water Jetter

R63882

Length:

SPECIFICATIONS

Application
Pipe cleaning
Brand Model Compatibility
Ridge Tool KJ-2000-C
CSA Certified
Yes
Diameter
1/2 in
Flow Rate
2.4 gpm
Horsepower
6.5 hp
Length
110 ft
Maximum Pressure
2200 psi
Portable
Yes
Power Source
Gas

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS