DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Grease Cutter

R62870

Length:

2-1/2 in

SPECIFICATIONS

Brand Model Compatibility
1/2 in Cable Machines or 7/8 in Sectional Cable
Length
2-1/2 in
Material
Steel
Size
2-1/2 in
Type
Grease Cutter

Starting at
$29.0
EACH
  • QUANTITY

DOCUMENTS