DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid Grease Cutter T205

R63005

Length:

1-3/8 in

SPECIFICATIONS

Brand Model Compatibility
3/8 in Cable Machines or 5/8 in Sectional Cable
Length
1-3/8 in
Material
Steel
Size
1-3/8 in
Type
C Cutter

Starting at
$15.16
EACH
  • QUANTITY

DOCUMENTS