DESCRIPTION

  • Hollow core cable with bulb head auger
  • Open drum design that permits access to cable and allows application of cable rust inhibitor
  • Rotary drum won’t rust or dent and cleans easily
  • Slip-resistant collet chuck that grips and un-grips cable with the flick-of-the-wrist

Ridgid Hand Spinner

R59812

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Ridge K-26 Hand Spinner
Diameter
5/16 in
Length
25 ft
Material
Plastic

Starting at
$87.43
EACH
  • QUANTITY

DOCUMENTS