DESCRIPTION

  • Compatible with: Ridgid® micro CA-1, micro CA-3, microEXPLORER™ and SeeSnake® micro systems
  • Enables detailed inspections in very confined spaces
  • Four LED lights provide clear images
  • Fully flexible cables for easy navigation
  • Six mm camera head, nearly 1/3 the size of the standard camera head

Ridgid HD M CA-603 6MM 3 ft. Imager

R37098

Material:

SPECIFICATIONS

Material
Aluminum
Power Source
Battery

Starting at
Call for Pricing
  • QUANTITY