Heavy Duty Cast Iron Pipe Cutter Wheel for Ridgid E-1962
Heavy Duty Cast Iron Pipe Cutter Wheel for Ridgid E-1962
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy
Documents
Specifications
- Application:
- Commercial, Residential
- Blade Material:
- Steel
- Brand Model Compatibility:
- 32830 Heavy Duty Pipe Cutter, 32840 Heavy Duty Pipe Cutter
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Product Type:
- Cutting Wheel