DESCRIPTION

  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Braced jaw provides extra strength
  • Fast and easy leverage grip with superior leverage
  • Heavy-duty end pipe wrench is ideal for pipe work in tight quarters or closely spaced parallel lines
  • Replaceable hook and heel jaws

Ridgid Heavy Duty End Pipe Wrench

R31060

Pipe Capacity:

1-1/2 in

SPECIFICATIONS

Color Finish
Black, Red
Length
10 in
Material
Cast Iron
Pipe Capacity
1-1/2 in

Starting at
$29.2
EACH
  • QUANTITY

DOCUMENTS