Hickory 15-1/2 in. 24 oz. Ball Peen Hammer
Hickory 15-1/2 in. 24 oz. Ball Peen Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Claw hammers feature impact-resistant fiberglass handles with no-slip cushion grip
- Wood handles are select grain burnished hickory
- Product weighs 2.5 lbs. head weight is 24 oz
- RIDGID full lifetime warranty against material defects & workmanship
Specifications
- Hammer Type:
- Ball Pein
- Handle Length (in):
- 15-1/2 in
- Handle Material:
- Hickory
- Head Material:
- Steel
- Head Weight:
- 1.5 lb
- Length:
- 15-1/2 in
- Material:
- Tempered Steel
- Weight:
- 24 oz