DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Holds closet spuds and bath, basin and sink strainers
  • Jaws expand by eccentric action and are reversible for various sizes

Ridgid Internal Wrench

R31405

Length:

4-1/2 in

SPECIFICATIONS

Color Finish
Silver
Handle Type
T-Handle
Length
4-1/2 in
Maximum Capacity
2 in

Starting at
$73.05
EACH
  • QUANTITY

DOCUMENTS