DESCRIPTION

  • Compatible only with Ridgid® compact series pressing tool
  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • This compact series is 40% lighter and 33% smaller than standard series jaws enabling them to fit into tight spaces

Ridgid PureFlow™ Jaw PEX Compact

R170

Cutting Capacity:

SPECIFICATIONS

Collection
PureFlow™
Cutting Capacity
1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$147.14
EACH
  • QUANTITY

DOCUMENTS