DESCRIPTION

  • Auto-feed assembly for the Ridgid® K-400 drum machine
  • Automatically power feeds cable in and out of drain when attached to drain cleaning machine

Ridgid Autofeed Assembly for K-400 Drain Cleaning Machine

R26773

Diameter:

3/8 in

SPECIFICATIONS

Brand Model Compatibility
K-400 Drain Cleaning Machine
Diameter
3/8 in
Fits Pipe Size
1-1/2 in - 4 in
Length
100 ft
Material
Cast Aluminum
Volts
230V

Starting at
$146.12
EACH
  • QUANTITY

DOCUMENTS