DESCRIPTION

  • Cable control system causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip over in the drum and helps to indicate to operator when blockages are encountered
  • Includes 2 wheel cart, autofeed, tool set that with a bulb auger, cutter, spade cutter, coupling pin, and 3/8" x 75' solid core cable
  • Integrated telescoping handle provides high-handle height during transport and handle locks in low position during drain cleaning operation or during transport to minimize space requirements
  • Integrated transport cart with heavy-duty, over-molded rubber wheels allows for easy movement to and from the job site and easy navigation over bumps and up stairs
  • This patented, automatic cable feed powers cable in and out of the drain
  • Tough 3/8" or 1/2" integral wound solid core cable that is rugged and kink resistant
  • Uses tough 3⁄8" or 1⁄2" integral wound solid core cable that is rugged and kink resistant

Ridgid K400 Drain Cleaning Machine W/C32 IW Autofeed

R27008

Volts:

115V

SPECIFICATIONS

Length
24 in
Volts
115V

Starting at
$785.13
EACH
  • QUANTITY