DESCRIPTION

  • Automatic cable feed powers cable in and out of the drain
  • Cable control system causes the drum to stop spinning when the blade becomes lodged in a blockage
  • Integrated transport cart with heavy-duty, over-molded rubber wheels
  • Rust-resistant
  • Telescoping handle with handle locks
  • Uses tough 3⁄8" or 1⁄2" integral wound solid core cable that is rugged and kink resistant

Ridgid K400 Drum Machine

R27013

Volts:

115V

SPECIFICATIONS

Length
24 in
Volts
115V

Starting at
$843.41
EACH
  • QUANTITY