DESCRIPTION

  • Autofeed cable
  • Drum capacity: 5' of 5⁄16" or 35' of 3⁄8"
  • Drums won't rust or dent-ever
  • Full lifetime warranty against material defects and workmanship
  • Fully variable from 0-600 rpm
  • Includes Ridgid® drain cleaning gloves and operator’s manual
  • Inner drum prevents leakage
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum
  • Quick acting slide chuck to lock cable

Ridgid K45AF-1 Drain Gun With Auto Feed

R35998

Length:

25 ft

SPECIFICATIONS

Length
25 ft
Volts
115V

Starting at
$426.25
EACH
  • QUANTITY

DOCUMENTS