DESCRIPTION

  • 5/16" x 50 ft rust-resistant cable
  • Approved to UL standards (NRTLC) and CSA approved
  • Equipped with 1/6 hp motor; 115V models
  • Full lifetime warranty against material defects and workmanship
  • Includes: K-50 sectional machine, A-17-A 25 ft x 5/16" adapter, A-17-B 35 ft x 3/8" adapter and A-30 cable kit
  • Release handle, cable stops instantly

Ridgid K50-8 Sectional Machine

R59000

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Horsepower
17/100 hp
UL Listed
Yes
Volts
115V

Starting at
$1680.99
EACH
  • QUANTITY

DOCUMENTS