DESCRIPTION

  • Capable of running three different size cables: 5/16", 3/8", and 5/8"
  • For use with Model 1500 Series
  • Release the handle and the cable stops instantly
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control - pull handle down and cable spins at 400 rpm
  • Weighs less than 40 lbs

Ridgid K50 Drain Cleaner Only

R58920

Fits Pipe Size:

1-1/4 in - 4 in

SPECIFICATIONS

Fits Pipe Size
1-1/4 in - 4 in
Power Source
AC
Volts
115V

Starting at
$910.08
EACH
  • QUANTITY