DESCRIPTION

  • Approved by CSA and UL standards
  • Includes A-1 Ridgid® drain cleaning mitt and operator’s manual
  • Includes cable kit
  • This compact, versatile, professional’s machine is capable of running 3 different size cables: 5/16", 3/8", and 5/8"
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control

Ridgid K504 Drain Cleaner

R58960

Volts:

115V

SPECIFICATIONS

Cable Length ft
45 ft
Length
45 ft
Power Source
Electric
Volts
115V

Starting at
$1217.36
EACH
  • QUANTITY

DOCUMENTS