DESCRIPTION

  • 100% hardened stainless steel camera head spring assembly
  • Cable length: 200'
  • Can be used with any SeeSnake monitor or recorder
  • Electric, 115V
  • Flexible transmitter makes locating easier and is fully compatible with RIDGID sidetrack II and sidetrack scout
  • Full lifetime warranty against material defects and workmanship
  • Line Capacity: 2 in – 12 in
  • Rugged, high-intensity lights
  • Tool Type: Self-leveling Reel

Ridgid SeeSnake™ KD200 Self Level Seesnake Reel Only

R13988

Volts:

115V

SPECIFICATIONS

Collection
SeeSnake™
Material
Stainless Steel
Power Source
Electric
Volts
115V

Starting at
$7815.54
EACH
  • QUANTITY