DESCRIPTION

  • Camera head 100 percentage hardened stainless steel
  • Can be used with any SeeSnake monitor or recorder (sold separately)
  • Equipped with flexible transmitters to make locating easy
  • Rugged and high-intensity lights for exceptional viewing and long life
  • Self-leveling NTSC camera provides always upright color images to monitor
  • Used on lines 2" to 12" and up to 325' long

Ridgid SeeSnake® KD325 Self Level Seesnake Reel Only

R13998

Volts:

SPECIFICATIONS

Cable Length ft
325 ft
Collection
SeeSnake®
Fits Pipe Size
2 in - 12 in
Power Source
Electric
Type
Video Inspection System
Volts
115V
Weight
53.0

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS