RIDGID

Left Hand Op Gloves A-1

Part #R59205  |  Manufacturer Part #59205

Glove Type:

Drain Cleaning
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leather with steel studs
  • For use of all drain cleaning machines
  • Ensures operator safety and proper pipe cleaning
  • Full lifetime warranty against material defects and workmanship
  • Left hand

Specifications

Glove Size: One Size Fits All

Glove Type: Drain Cleaning, Left Hand

Length: 13 in

Type: R59205