DESCRIPTION

  • Handles adjust to desired height to ensure balanced transport
  • Inner-drum and ball bearing distributor arm work with motor/gearbox system to reduce chance of cable flip-over
  • Main and inner drums won’t rust, split or dent – ever, and clean easily for professional appearance
  • Narrow profile allows machine to fit through bathroom doors
  • Patented two position stair climber eases transport and loading – eliminates extra cost for loading wheels
  • Powerful Autofeed® mechanism has grease fittings and an open design for easy maintenance, advances and retrieves cable up to 22' per minute
  • Provides audible and visual signals to operator
  • The performance, cable control, durability, and maneuverability demanded by professional users

Ridgid Machine with Power Fee

R61102

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K7500
Diameter
5/8 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS