DESCRIPTION

  • For use with black copper crimp rings and insert fittings for PEX tubing
  • Compact tool length for access to tight spaces
  • Easily adjustable lock screw for tool calibration
  • Close quarters ASTM PEX crimp tools
  • For use with ASTM F187 copper crimp ring PEX tubing connections
  • Size: 1"
  • Comes with a Go/No-Go gauge

RIDGID 1 in. Manual PEX Crimp Tool

R23463

Manufacturer Part #: 23463

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Fits Pipe Size
1 in
IAPMO Listed
Yes
Jaw Capacity in
1 in
Power Source
Manual
Tool Type
Crimper
Type
R23463
UL Listed
No

Print