DESCRIPTION

  • For stainless steel
  • Manual hand threader die for high-speed use
  • Right hand

Ridgid Manual Threader Pipe and Bolt Die

R37940

Nominal Pipe Size:

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 12-R pipe threaders
End Connection 1
NPT
Material
Stainless Steel
Nominal Pipe Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$81.0
EACH
  • QUANTITY

DOCUMENTS