DESCRIPTION

  • A double jaw gives fast, ratchet-like action in either direction
  • Grab ring provides quick and easy locking and releasing
  • Handy hang-up hole
  • Ideal for use in close quarters
  • Light duty model C-12 has one-piece forged Alloy Steel handle and jaw
  • The heavy-duty model with replaceable jaws
  • The light-duty model has a 1-piece forged handle and jaw

Ridgid Metal and Alloy Steel Light Duty Chain Wrench

R31310

Pipe Capacity:

SPECIFICATIONS

Handle Length in
15-3/4 in
Handle Material
Metal
Pipe Capacity
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY