DESCRIPTION

  • Adjustable sensitivity settings
  • Field replaceable sensor
  • Full lifetime warranty against material defects and workmanship
  • Rugged ergonomic design

Ridgid MICRO CD-100 COMBUSTIBLE GAS DETECTOR

R36163

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Red
Length
16 in
Material
Plastic
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$281.75
EACH
  • QUANTITY