DESCRIPTION

  • Built-in sonde to locate points of interest during pipe inspection
  • Frame and drum stands up to the rigors of a variety of demanding jobsites
  • Ideal for where portability and maneuverability are crucial, such as in multi-story buildings, rooftops and confined areas
  • Push cable tackles a wide range of lateral and mainline applications
  • Pushes farther and tackles a wide range of lateral and mainline applications
  • Self-leveling camera head delivers crisp, clear, always upright in-pipe images

Ridgid SeeSnake® Mini Video Inspection System

R48488

Cable Length ft :

200 ft

SPECIFICATIONS

Cable Length ft
200 ft
Collection
SeeSnake®
Height
23 in
Length
20 in
Volts
120/230V

Starting at
$6602.0
EACH
  • QUANTITY