This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model E-12

  • Fast #
  • Part #R31065
  • Item #26622
  • Manufacturer Part #31065
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model E-12

  • Fast #
  • Part #R31065
  • Item #26622
  • Manufacturer Part #31065
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  • Jaw capacity: 1.5" - 2"
  • Ideal for pipe work close to a wall, in tight quarters or in closely-spaced parallel lines
  • Provides a faster, easier way to get a grip and long handle swing
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-12
Color Finish Name:
Red
Handle Material:
Cast Iron
Handle Type:
I-Beam
Length:
12 in
Material:
Forged Steel
Maximum Capacity:
2 in
Number of Tools Included:
1
Pipe Capacity:
2 in
Weight:
2.75 lb