Battery Radio Enabled Cable/Pipe Locator
NaviTrack® Battery Radio Enabled Cable/Pipe Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient push button operation
- Light weight and rugged
- Make locating easy and work with confidence
- 5 Trace frequencies for added versatility
Specifications
- Application:
- Detection
- Battery Size:
- D
- Battery Type:
- Alkaline
- Collection:
- NaviTrack®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 7-2/10 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Cable/Pipe Locator
- Volts:
- 4V
- Watts:
- 1 W
- Weight:
- 7.5 lb
- Width:
- 15 in
- Wireless Communication - FEI:
- Radio