C Battery 5W Brick Transmitter
NaviTrack® C Battery 5W Brick Transmitter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully variable power output
- Lightweight, easy to carry
- For tracing buried cable, TV lines, phone lines and other metallic lines which can carry an electromagnetic signal
- Two 10' connectors
- Conductive ground rod
Specifications
- Application:
- Tracing, Cables
- Battery Size:
- C
- Collection:
- NaviTrack®
- Cord Length:
- 10 ft
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Transmitter
- Watts:
- 5 W
- Weight:
- 3 lb