DESCRIPTION

  • 8 D batteries required
  • Conductive ground rod
  • FCC compliant
  • Frequency range: 128kHz, 1kHz, 8kHz, 33kHz
  • Fully variable 10 watts of power output
  • Two 26' coil connections

Ridgid NaviTrack Line Transmitter

R14818

Cord Length:

25 ft

SPECIFICATIONS

Battery Size
D
Cord Length
25 ft
Power Source
Battery
Watts
10

Starting at
$1566.34
EACH
  • QUANTITY