DESCRIPTION

  • Manual hand threader die head for use with alloy
  • Right hand

Ridgid NPT Die Head Complete 12R

R37385

Nominal Pipe Size:

3/8 in

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 12-R pipe threaders
End Connection 1
NPT
Material
Alloy Steel
Nominal Pipe Size
3/8 in

Starting at
$97.12
EACH
  • QUANTITY

DOCUMENTS