DESCRIPTION

  • Drill Size: 1-31/64"
  • Marked with drill size for pilot hole
  • Nominal pipe size: 1-1/4"
  • Taper of 3/4" per foot
  • These taps are especially suited for restricted area work
  • Threads per inch: 11-1/2"

Ridgid NPT Pipe IPT Tap on Pipe E5118

R35845

Tap Size:

1-1/4 in

SPECIFICATIONS

Material
Carbon Steel
Tap Size
1-1/4 in

Starting at
$72.05
EACH
  • QUANTITY

DOCUMENTS