DESCRIPTION

  • Drill Size: 2 15/64"
  • Marked with drill size for pilot hole
  • Nominal pipe size: 2"
  • Taper of 3/4" per foot
  • These taps are especially suited for restricted area work
  • Threads per inch: 11 1/2

Ridgid NPT Pipe IPT Tap on Pipe E5120

R35855

Tap Size:

2 in

SPECIFICATIONS

Material
Carbon Steel
Tap Size
2 in

Starting at
$168.8
EACH
  • QUANTITY

DOCUMENTS