DESCRIPTION

  • Ductile iron with forged steel hook jaws
  • Extra-wide opening on the offset wrench is ideal for securing meter nuts
  • Heavy-duty construction
  • Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts
  • Larger capacity than adjustable wrenches
  • Smooth jaw prevents teeth marking
  • Thin, smooth jaws slip into the tightest places

Ridgid Offset Hex Wrench E110

R31305

Pipe Capacity:

1-1/8 in - 2-5/8 in

SPECIFICATIONS

Color Finish
Red
Handle Material
Ductile Iron
Length
9-1/2 in
Material
Cast Iron
Pipe Capacity
1-1/8 in - 2-5/8 in
Tool Type
Hex Wrench

Starting at
$35.1
EACH
  • QUANTITY

DOCUMENTS