DESCRIPTION

  • An ergonomic 2-finger trigger design that reduces user fatigue
  • Convenient anti-slip grip design with integral hood for easy hanging
  • Convenient anti-slip grip design with integral hook for easy hanging
  • Die-cast, heavy-duty body with swivel nozzle with no exposed parts for longer life
  • Fifty percent more oil per stroke than other hand-held oilers for longer die life
  • Heavy-duty body with swivel nozzle with no exposed parts
  • Includes 54" hose and hose fittings
  • Integral molded body eliminates leaks at the hose-reservoir connection
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time as a result, the drip pan will fit squarely on the reservoir time after time

Ridgid Oiler Gun with Hose

R72327

Brand Model Compatibility:

Ridgid Model 418 Oiler

SPECIFICATIONS

Brand Model Compatibility
Ridgid Model 418 Oiler
Length
54 in

Starting at
$247.69
EACH
  • QUANTITY